HAMMOND MANUFACTURING FLHTF400A115 400W 120V 60Hz Hammond Manufacturing Heater with Thermostat
Description
Fan heater with thermostat with 20 CFM airflow. Aluminium alloy outer casing. Connection via terminal block. High temperature safety protection. -18 to 38° C thermostat temperature. Auto/on fan switch with pilot light for heat on indication.
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | FLH Series |
Item Name | Electric Fan Heater with Built-in Thermostat | Type | 125-1300 W Fan Heater with Thermostat |
Voltage Rating | 120 V | Frequency Rating | 60 Hz |
Series/Model | FLH | Wattage | 400 W |
Flow Rate | 20 ft³/min | Housing Material | Aluminum |
Dimensions | 101.6 mm W x 134.62 mm D x 139.7 mm H | Weight | 3 lb |
Standards | CSA, cRUus Certified | Application | Designed to Prevent Condensation or Maintain Minimum Temperature in Enclosures |
UPC | 623980402925 |
Packages
1 - UNIT - 1 |