STELPRO DESIGN FUHGX5TCHAR 5000/3750W 240/208V FUHGX Series Agricultural Air Heater, Charcoal
Description
The FUHGX perfectly meets the standards of agricultural buildings such as poultry houses, barns, stables, barns and dairies. Its manufacture is remarkable both in terms of robustness and the quality of its satin steel coating resistant to moisture and corrosion. The low-density element of this powerful device does not overheat and its sealed and lubricated motor for life requires no maintenance. It is equipped with a thermal protection with manual engagement as well as a switch allowing to use the FUHGX in Ventilation mode only.
Specifications
Brand Name | Stelpro | Sub Brand | FUHGX |
Item Name | Unit Heater | Type | Electric |
Voltage Rating | 208/240 V | Frequency Rating | 60 Hz |
Phase | 1 | Series/Model | FUHGX |
Wattage | 5000/3750 W | BTU Rating | 17065/12798 Btu |
Housing Material | Steel | Color/Finish | Charcoal/Epoxy Polyester Powder Coated |
Mounting Type | Ceiling/Wall | Dimensions | 15-1/2 in W x 18 in D x 12-3/16 in H |
Weight | 40 lb | Standards | CSA Certified |
Application | For Commercial, Industrial, Agricultural | UPC | 626296416143 |
Packages
1 - UNIT - 1 |