![stlsfh0521dischar](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/477848538.jpg?preset=medium)
STELPRO DESIGN 5000/3750W 240/208V SFH Series OXFORD Agricultural Unit Heater, Charcoal
Description
The SFH was built to last and meet the strictest farm building standards. Its satin-finish steel cladding makes it moisture and corrosion resistant. Moreover, its low-density element won't overheat, and its sealed, lifetime lubricated motor requires no maintenance.
Specifications
Brand Name | Stelpro | Sub Brand | Oxford™ |
Item Name | Unit Heater without Control | Type | Electric |
Voltage Rating | 240/208 V | Frequency Rating | 60 Hz |
Phase | 1 | Series/Model | SFH |
Wattage | 3750 - 5000 W | Flow Rate | 450 ft³/min |
Temperature Range | 68 °F | Housing Material | Steel |
Color/Finish | Charcoal/Epoxy Polyester Powder Coated | Mounting Type | Wall/Ceiling |
Includes | Universal Mounting Bracket | Standards | CSA C22.2 46, UL2021, Corrosion Requirements CSA C22.2 94, Hose-Down Requirements CSA C22.2 94 Type 4X, Manitoba Hydro-Approved |
Application | For Agricultural Buildings, Such As Henhouses, Stables, Barns and Dairies | UPC | 626296639832 |
Packages
1 - UNIT - 1 |