STELPRO DESIGN SHU0283CCHAR 208V 2KW 1-Phase/3-Phase SHU Series Commercial and Industrial Unit Heater with 240V Control, Charcoal
Description
STELPRO designs heaters for all circumstances. Take the SHU, the large volume heater that is distinguished by its appealing appearance, its manufacturing and its sturdy composition. It is usually installed in large garages, but it is not uncommon for it to be seen in warehouses or any other kind of commercial construction site requiring a generous volume of heat. The SHU works with great ease and has an incredible power scale from 2 kW to 60 kW. What could be better!
Specifications
Brand Name | Stelpro | Sub Brand | Oxford™ |
Item Name | Unit Heater with 240 V Control | Type | Electric |
Voltage Rating | 208 V | Frequency Rating | 60 Hz |
Phase | 1/3 | Wattage | 2 kW |
Flow Rate | 250 ft³/min | Temperature Range | 31 °F |
Housing Material | Steel | Color/Finish | Charcoal/Epoxy Polyester Powder Coated |
Mounting Type | Wall/Ceiling | Dimensions | 18-3/4 in L x 15-1/2 in W x 12-1/16 in H |
Weight | 40 lb | Application | For Warehouse, Factory, Indoor Parking Garage, Large Industrial and Commercial Spaces |
UPC | 626296416426 |
Packages
1 - UNIT - 1 |