![stlshu0381t](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/133432800.jpg?preset=medium)
STELPRO DESIGN SHU0381T 3000W 208V Stelpro SHU Series Commercial Industrial Unit Heater with Built-In Thermostat, Almond
Description
SHU series is designed for industrial installation that require a forced-air heater with high efficiency (250 to1300 cfm fan), installed on the wall or ceiling in height, ideal for large warehouses need lots of heat. Available in 3 types of cabinets from 2 to 60 Kw units and 208 to 600 volts including thermal protection and adjustable louvers.It is made of painted steel epoxy almond color came in version with built-in thermostat, without control, with 240V contactor with or without thermostat or 24V control options.
Specifications
Brand Name | Stelpro | Item Name | Unit Heater with Thermostat and Timer |
Type | Industrial, Electric | Voltage Rating | 208 V |
Frequency Rating | 60 Hz | Phase | 1 |
Series/Model | SHU | Wattage | 3 kW |
Housing Material | Steel | Color/Finish | Painted Epoxy Almond |
Mounting Type | Ceiling/Wall | Dimensions | 476 mm W x 394 mm D x 307 mm H |
Application | Commercial, Industrial | UPC | 626296005361 |
Packages
1 - UNIT - 1 |