STELPRO SHU0553CTCHAR Oxford™ Unit Heater with Built-in Thermostat Electric 5000 W, 1/3 PH, 480 V
Description
STELPRO designs heaters for all circumstances. The SHU, the large volume heater is distinguished by its appealing appearance, its manufacturing and its sturdy composition. It is usually installed in large garages, but it is not uncommon for it to be seen in warehouses or any other kind of commercial construction site requiring a generous volume of heat. The SHU works with great ease and has an incredible power scale from 2 kW to 60 kW. Instant heat. Permanently lubricated motor. Thermally protected. Wall or ceiling installation. Bracket included. Ideal for warehouse, factory, indoor parking garage, large industrial and commercial areas.
Specifications
Brand Name | Stelpro | Sub Brand | Oxford™ |
Item Name | Unit Heater with Built-in Thermostat | Type | Electric |
Voltage Rating | 480 V | Frequency Rating | 60 Hz |
Phase | 1/3 | Series/Model | SHU |
Wattage | 5000 W | Flow Rate | 450 ft³/min |
Temperature Range | 99 °F | Housing Material | Steel |
Color/Finish | Charcoal/Epoxy Polyester Powder Coated | Mounting Type | Wall/Ceiling |
Dimensions | 18-3/4 in L x 15-1/2 in W x 12-1/16 in H | Weight | 40 lb |
Standards | CSA Certified | Application | For Commercial and Industrial use |
UPC | 626296417171 |
Packages
1 - UNIT - 1 |