Abbotsford
stlshu0753c24char

STELPRO SHU0753C24CHAR HEATER UNIT IND 24V CTRL7.5KW 480V 1/3PH CHARCOA

Inventory
Unavailable for order
Manufacturer:STELPRO
Manufacturer #:SHU0753C24CHAR

Description

STELPRO designs heaters for all circumstances. The SHU, the large volume heater is distinguished by its appealing appearance, its manufacturing and its sturdy composition. It is usually installed in large garages, but it is not uncommon for it to be seen in warehouses or any other kind of commercial construction site requiring a generous volume of heat. The SHU works with great ease and has an incredible power scale from 2 kW to 60 kW. Instant heat. Permanently lubricated motor. Thermally protected. Wall or ceiling installation. Bracket included. Ideal for warehouse, factory, indoor parking garage, large industrial and commercial areas.

Specifications

Brand Name Stelpro Item Name Unit Heater with 24 V Control
Type Industrial, Electric Voltage Rating 480 V
Frequency Rating 60 Hz Phase 1/3
Series/Model SHU Wattage 7.5 kW
Flow Rate 700 ft³/min Housing Material Steel
Color/Finish Textured Charcoal Mounting Type Ceiling/Wall
Application Commercial, Industrial UPC 626296417447

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok