Abbotsford
stlshu0783cchar

STELPRO DESIGN SHU0783CCHAR 208V 7.5KW 1-Phase/3-Phase SHU Series Commercial and Industrial Unit Heater with 240V Control, Charcoal

Price $2,801.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:SHU0783CCHAR
Documents Documents

Description

STELPRO designs heaters for all circumstances. Take the SHU, the large volume heater that is distinguished by its appealing appearance, its manufacturing and its sturdy composition. It is usually installed in large garages, but it is not uncommon for it to be seen in warehouses or any other kind of commercial construction site requiring a generous volume of heat. The SHU works with great ease and has an incredible power scale from 2 kW to 60 kW. What could be better!

Specifications

Brand Name Stelpro Sub Brand Oxford™
Item Name Unit Heater with 240 V Control Type Commercial and Industrial
Voltage Rating 208 V Frequency Rating 60 Hz
Phase 1 or 3 Series/Model SHU
Wattage 7.5 kW Flow Rate 700 ft³/min
Temperature Range 97 °F Housing Material Steel
Color/Finish Charcoal/Epoxy Polyester Powder Coated Mounting Type Wall/Ceiling
Dimensions 18-3/4 in L x 15-1/2 in W x 12-1/16 in H Weight 40 lb
Includes Universal Mounting Bracket Standards CSA Certified
Application For Warehouse, Factory, Indoor Parking Garage, Large Industrial and Commercial Spaces UPC 626296417584

Packages

1 - UNIT - 1