Abbotsford
stlshu1063c24char

STELPRO DESIGN SHU1063C24CHAR 600V 10KW 3-Phase SHU Series Commercial and Industrial Unit Heater with 24V Control, Charcoal

Price $3,266.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:SHU1063C24CHAR
Documents Documents

Description

STELPRO designs heaters for all circumstances. Take the SHU, the large volume heater that is distinguished by its appealing appearance, its manufacturing and its sturdy composition. It is usually installed in large garages, but it is not uncommon for it to be seen in warehouses or any other kind of commercial construction site requiring a generous volume of heat. The SHU works with great ease and has an incredible power scale from 2 kW to 60 kW. What could be better!

Specifications

Brand Name Stelpro Sub Brand Oxford™
Item Name Unit Heater with 24 V Control Type Electric
Voltage Rating 600 V Frequency Rating 60 Hz
Phase 3 Series/Model SHU
Wattage 10000 W Flow Rate 700 ft³/min
Housing Material Steel Color/Finish Charcoal/Epoxy Polyester Powder Coated
Mounting Type Wall/Ceiling Dimensions 18-3/4 in L x 15-1/2 in W x 12-1/16 in H
Weight 40 lb Standards CSA Certified
Application Commercial and Industrial use UPC 626296417775

Packages

1 - UNIT - 1
Customers who bought this item also bought