Abbotsford
stlruh2tchar

STELPRO DESIGN RUH2TCHAR 2000/1500W 240/208V 350CFM RUH Series Commercial & Residential Unit Heater with Built-In Thermostat, Charcoal

Price $591.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:RUH2TCHAR
Documents Documents

Description

The RUH unit heater is small on price and big on heat. These heavy-duty units are well suited to situations where large amounts of heat must be provided in wide open spaces such as garages, workshops, commercial warehouses and construction sites. This unit has a powerful output up to 5000 W with a voltage of 240/208. The RUH has adjustable louvers that allow you to direct heat right from the source. With or without a built-in thermostat, it provides instant heat. Quiet, lightweight and easy-to-install with a universal wall or ceiling mounting bracket, this unit heater is everything you expect for less. Guaranteed productivity. Ideal for Construction site, garage, workshop, small commercial space.

Specifications

Brand Name Stelpro Sub Brand RUH
Item Name Unit Heater with Built-in Thermostat Type Electric
Voltage Rating 240/208 V Frequency Rating 60 Hz
Phase 1 Wattage 2000/1500 W
Housing Material Steel Mounting Type Wall/Ceiling
Dimensions 332 mm W x 305 mm D x 300 mm H Weight 9 kg
Application For Commercial, Industrial, Residential use UPC 626296288238

Packages

1 - UNIT - 1