
STELPRO DESIGN RUH4TCHAR 4000/3000W 240/208V 350CFM RUH Series Commercial & Residential Unit Heater with Built-In Thermostat, Charcoal
Description
The RUH unit heater is small on price and big on heat. These heavy-duty units are well suited to situations where large amounts of heat must be provided in wide open spaces such as garages, workshops, commercial warehouses and construction sites. This unit has a powerful output up to 5000 W with a voltage of 240/208. The RUH has adjustable louvers that allow you to direct heat right from the source. With or without a built-in thermostat, it provides instant heat. Quiet, lightweight and easy-to-install with a universal wall or ceiling mounting bracket, this unit heater is everything you expect for less. Guaranteed productivity. Ideal for Construction site, garage, workshop, small commercial space.
Specifications
Brand Name | Stelpro | Sub Brand | Oxford™ |
Item Name | Unit Heater with Built-in Thermostat | Type | Electric |
Voltage Rating | 208/240 V | Frequency Rating | 60 Hz |
Phase | 1 | Series/Model | RUH |
Wattage | 4000/3000 W | Flow Rate | 350 ft³/min |
Temperature Range | 46 °C | Housing Material | Steel |
Color/Finish | Charcoal/Epoxy Polyester Powder Coated | Mounting Type | Ceiling/Wall |
Dimensions | 13-1/16 in W x 12 in D x 11-13/16 in H | Weight | 20 lb |
Standards | CSA Certified | Application | For Commercial, Industrial, Construction Site, Garage, Workshop, Small Commercial Space |
UPC | 626296288276 |
Packages
1 - UNIT - 1 |