
STELPRO DESIGN VUH0583C120CHAR 208V 5KW 3-Phase VUH Series Vertical Unit Heater with 120V Control Circuit, Charcoal
Description
The VUH not only impresses with its good looks but also its great, powerful, and uncompromising operation. The greatest strength of this unit is its mode of operation; it is designed to circulate air continuously. The unit is responsible for recirculating the warm air that is often trapped near the ceiling and masterfully redirects it down 360°. The VUH, available from 5 kW to 60 kW, is an excellent choice for heating large areas.
Specifications
Brand Name | Stelpro | Sub Brand | VUH |
Item Name | Unit Heater with 120 V Control | Type | Electric, Vertical |
Voltage Rating | 208 V | Frequency Rating | 60 Hz |
Phase | 3 | Wattage | 5 kW |
Flow Rate | 450 ft³/min | Temperature Range | 49 °F |
Housing Material | Steel | Color/Finish | Charcoal/Epoxy Polyester Powder Coated |
Dimensions | 23-7/16 in dia x 13-3/4 in H | Weight | 75 lb |
Application | For Warehouse, Factory, Indoor Parking Garage, Large Industrial and Commercial Spaces | UPC | 626296418888 |
Packages
1 - UNIT - 1 |