STELPRO DESIGN VUH2563C120CHAR 600V 25KW 3-Phase VUH Series Vertical Unit Heater with 120V Control Circuit, Charcoal
Description
The VUH not only impresses with its good looks but also its great, powerful, and uncompromising operation. The greatest strength of this unit is its mode of operation; it is designed to circulate air continuously. The unit is responsible for recirculating the warm air that is often trapped near the ceiling and masterfully redirects it down 360°. The VUH, available from 5 kW to 60 kW, is an excellent choice for heating large areas.
Specifications
Brand Name | Stelpro | Sub Brand | Oxford™ |
Item Name | Unit Heater with 120 V Control | Type | Vertical, Electric |
Voltage Rating | 600 V | Frequency Rating | 60 Hz |
Phase | 3 | Series/Model | VUH |
Wattage | 25000 W | BTU Rating | 85300 Btu/hr |
Flow Rate | 2000 ft³/min | Temperature Range | 53 °F |
Housing Material | Steel | Color/Finish | Charcoal/Epoxy Polyester Powder Coated |
Mounting Type | 4-1/2 in Hole | Dimensions | 767 mm W x 486 mm H |
Weight | 105 lb | Standards | CSA Certified |
Application | For Commercial, Industrial, Warehouse, Factory, Indoor Parking Garage, Large Industrial and Commercial Spaces | UPC | 626296419366 |
Packages
1 - UNIT - 1 |