Abbotsford
stlvuh3021cchar

STELPRO DESIGN VUH3021CCHAR 240/208V 30/22.5KW 1-Phase VUH Series Vertical Unit Heater with 240V Control Circuit, Charcoal

Price $6,716.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:VUH3021CCHAR
Documents Documents

Description

The VUH not only impresses with its good looks but also its great, powerful, and uncompromising operation. The greatest strength of this unit is its mode of operation; it is designed to circulate air continuously. The unit is responsible for recirculating the warm air that is often trapped near the ceiling and masterfully redirects it down 360°. The VUH, available from 5 kW to 60 kW, is an excellent choice for heating large areas.

Specifications

Brand Name Stelpro Sub Brand Oxford™
Item Name Unit Heater with 240 V Control Type Vertical, Electric
Voltage Rating 208/240 V Frequency Rating 60 Hz
Phase 1 Series/Model VUH
Wattage 22500/30000 W BTU Rating 102300 Btu/hr
Flow Rate 2300 ft³/min Temperature Range 65 °F
Housing Material Steel Color/Finish Charcoal/Epoxy Polyester Powder Coated
Mounting Type 4-1/2 in Hole Dimensions 767 mm W x 486 mm H
Weight 105 lb Standards CSA Certified
Application For Commercial, Industrial, Warehouse, Factory, Indoor Parking Garage, Large Industrial and Commercial Spaces UPC 626296419410

Packages

1 - UNIT - 1