Abbotsford
ruhfx5480360200wt

THERMON FX5-480360-200-WT 20kW 480V 25.3Amp 3-Phase FX5 Explosion-Proof Electric Air Heater with Built-In Thermostat

Price $6,807.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:THERMON
Manufacturer #:FX5-480360-200-WT

Description

The Ruffneck FX5 Explosion-Proof Electric Air Unit Heater is designed for the harshest industrial environments and intended for dry indoor industrial applications such as oil refineries, petrochemical plants, pulp and paper mills, grain elevators, hazardous waste storage facilities, wastewater treatment plants. This heater is ideal anywhere that specific explosive gases or dusts may be present.

Specifications

Brand Name Ruffneck Item Name Electric Air Heater with Thermostat
Type Explosion-Proof Voltage Rating 480 V
Amperage Rating 25.3 A Frequency Rating 60 Hz
Phase 3 Series/Model FX5 Series
Wattage 20 kW BTU Rating 68250 Btu
Flow Rate 3000 ft³/min Temperature Range -4 to 104 °F
Housing Material Steel Color/Finish Epoxy-Coated
Standards cULus Listed Application Dry Indoor Industrial, Grain Elevators, Hazardous Waste Storage Facilities, Oil Refineries, Petrochemical Plants, Pulp and Paper Mills and Wastewater Treatment Plants Applications

Packages

1 - UNIT - 1