
OUELLET CANADA INC 07808-B15-BB Soprano Fan Forced Heater 750 - 1500 W, 120 V
Description
Fan-forced units are designed to heat a space quickly and intensely. They are ideal for entrance halls, to combat incoming blasts of cold air and for bathrooms, to rapidly increase the amount of heat on a need-to-need basis.
Specifications
Brand Name | Convectair | Sub Brand | Soprano |
Item Name | Fan Forced Heater | Voltage Rating | 120 V |
Wattage | 750 - 1500 W | Housing Material | Sheet Metal |
Color/Finish | White | Mounting Type | Wall |
Dimensions | 320 mm W x 140 mm D x 220 mm H | Weight | 3.7 kg |
UPC | 774725003409 |
Packages
1 - UNIT - 1 |