
CONVECTAIR 07825-C20-BB Calypso 240V 2000W Convector Heater
Description
Coupled with a timer offering 2000W of intense heat (on demand), its powerful fan-forced heating provides unparalleled comfort.
Specifications
Brand Name | Convectair | Sub Brand | Calypso |
Item Name | Fan Forced Heater with timer | Voltage Rating | 240 V |
Wattage | 1000 - 2000 W | Temperature Range | 7 - 29 °C |
Housing Material | Sheet Metal | Color/Finish | White |
Mounting Type | Wall | Dimensions | 310 mm W x 120 mm D x 410 mm H |
Weight | 5 kg | UPC | 774725002907 |
Packages
1 - UNIT - 1 |