Abbotsford
con07831c15bb

OUELLET CANADA INC 07831-C15-BB Piccolo Fan Forced Heater with timer 750 - 1500 W, 240 V

Inventory
Unavailable for order
Manufacturer:OUELLET CANADA INC
Manufacturer #:07831-C15-BB

Description

Fan-forced units are designed to heat a space quickly and intensely. They are ideal for entrance halls, to combat incoming blasts of cold air and for bathrooms, to rapidly increase the amount of heat on a need-to-need basis.

Specifications

Brand Name Convectair Sub Brand Piccolo
Item Name Fan Forced Heater with timer Voltage Rating 240 V
Wattage 750 - 1500 W Housing Material Sheet Metal
Color/Finish White Mounting Type Wall
Dimensions 380 mm W x 22 mm D x 400 mm H Weight 5.7 kg
UPC 774725004079

Packages

1 - UNIT - 1