![con07837c20bb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12039901.jpg?preset=medium)
OUELLET CANADA INC 07837-C20-BB Samba II Wall Heater Fan Forced 1000/2000 W, 240 V
Description
Fan forced heater.
Specifications
Brand Name | Convectair | Sub Brand | Samba II |
Item Name | Wall Heater | Type | Fan Forced |
Voltage Rating | 240 V | Wattage | 1000/2000 W |
Housing Material | Steel | Color/Finish | White/Anti-Rust Epoxy Powder Coated |
Mounting Type | Wall | Dimensions | 15-3/8 in W x 1-15/16 in D x 22-13/16 in H |
Weight | 22 lb | Standards | CSA Certified, ADA Compliant |
UPC | 774725005809 |
Packages
1 - UNIT - 1 |