Abbotsford
mil080120

MILWAUKEE TOOL 0801-20 M18™ 70,000 BTU Forced Air Propane Heater

Price $379.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:0801-20

Description

The MILWAUKEE® M18™ 70,000 BTU Forced Air Propane Heater delivers best in class heat output and is equipped with optimal access to heat settings. The variable heat output control and forced air fan allow for optimal heat in cold weather conditions, delivering BTUs Rated from 30,000 - 70,000. Powered by a brushless motor, Milwaukee® battery powered Propane Heater Propane Heater will deliver all day run time on a MILWAUKEE® M18™ XC 5.0 battery (batteries and charger sold separately). With AC/DC functionality and ergonomic design, the Propane Heater can easily be transported and used in various well-ventilated environments. The M18™ Propane Heater has an easy to follow start up process, with a straightforward user interface on the top of the unit for easy access and quick ignition. Equipped with on-board hose storage, this Propane Heater provides space to store its hose and regulator directly on the unit.


Fastest Setup. All Day Max Heat.

Heat Output Rated Up To 70,000 BTUs

User Interface on Top of Unit For Easy Access & Quick Ignition

On BD Hose Storage For Fast Setup

M18™ BAT Port And AC Port Versatility

BRUless MOTR Delivers LGer Life

10ft Hose & Regulator INCL

Specifications

Brand Name Milwaukee Sub Brand M18™
Item Name Forced Air Propane Heater Type Portable
Fuel Type Propane BTU Rating 70000 Btu
Housing Material Plastic/Steel Color/Finish Black/Red
Dimensions 21 in L x 10-1/2 in W x 18-1/2 in H Includes (1) M18 70000 Btu Forced Air Propane Heater, (1) 10 ft Hose and Regulator, (1) Handle, (4) Screws, (1) Manual
Standards UL Listed Application For Indoor/Outdoor
UPC 045242563951

Packages

1 - UNIT - 1