750W 240V Stelpro Pulsair Wall Fan Heater, Almond
Description
The RWF serie is designed for installations that require an effective and quiet forced-air heating, to be installed on the wall (surface or recess) ideal for small rooms such as bathroom, kitchen and corridor. Available in several voltage, fan flow and heating power. It is made of steel with epoxy painted gril available in white, almond and silver (other finishes optional) with or without built-in thermostat and without control or control 24V
Specifications
Brand Name | Stelpro | Item Name | Wall Fan Heater without Control |
Voltage Rating | 240 V | Series/Model | RWF |
Wattage | 750 W | Housing Material | Metal |
Color/Finish | Almond | Mounting Type | Wall |
Dimensions | 220 mm W x 60 mm D x 435 mm H | Weight | 2.7 kg |
Application | Bathroom, Kitchen and Corridor | UPC | 626296004883 |
Packages
1 - UNIT - 1 | 120 - SKID - 120 |