
STELPRO DESIGN 6000W 600V WF Series Wall Fan Heater with Built-In Thermostat, White
Description
The WF fan heater is a high-output unit designed for large commercial and institutional spaces. Its nichrome alloy heating element generates an instant burst of heat. This versatile unit can be installed in different ways (surface mounted or recessed).
Specifications
Brand Name | Stelpro | Sub Brand | WF |
Item Name | Fan Forced Heater with Built-in Thermostat | Type | Electric |
Voltage Rating | 600 V | Frequency Rating | 60 Hz |
Phase | 1 | Wattage | 6000 W |
Housing Material | Steel | Color/Finish | White |
Mounting Type | Wall | Dimensions | 1213 mm W x 96 mm D x 587 mm H |
Application | For Commercial, Industrial use | UPC | 626296004227 |
Packages
1 - UNIT - 1 |