Abbotsford
stlwf6008ctw

STELPRO DESIGN 6000W 208V WF Series Wall Fan Heater with Built-In Thermostat, White

Price $2,361.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:WF6008CTW
Documents Documents

Description

The WF fan heater is a high-output unit designed for large commercial and institutional spaces. Its nichrome alloy heating element generates an instant burst of heat. This versatile unit can be installed in different ways (surface mounted or recessed).

Specifications

Brand Name Stelpro Sub Brand WF
Item Name Wall Fan Heater with Built-in Thermostat Type Electric
Voltage Rating 208 V Frequency Rating 60 Hz
Phase 1 Wattage 6000 W
Housing Material Steel Color/Finish White
Mounting Type Wall Dimensions 1213 mm W x 96 mm D x 587 mm H
Application For Commercial, Industrial use UPC 626296033050

Packages

1 - UNIT - 1