Abbotsford
ftigc240c0027

FLEXTHERM GC240C0027 27' 133W 240V 0.6Amp Flextherm Green Cable CONCRETE 5 Watts, Green

Inventory
Unavailable for order
Manufacturer:FLEXTHERM
Manufacturer #:GC240C0027

Description

Green cable concrete consists of two paired and twisted heating elements covered in polyolefin. It uses ultra-resistant and high-performance components to provide perfect comfort, peace of mind, a healthy environment and real energy savings. Designed specifically to be buried in concrete. No surface preparation or maintenance cost. Increased thermal mass effect and heat is spread more evenly due to the exceptional heat storing and releasing capacity of the concrete mass. Compatible with most floor coverings. Based on the installation instructions the recorded EMF measurement is considered insignificant (between 0.25 mg and 0.5 mg). Product designed for installation in a wet environment.

Specifications

Brand Name Flextherm Sub Brand Green Cable Concrete™
Item Name Heating Cable Voltage Rating 240 V
Amperage Rating 0.6 A Material Copper Sheath
Core Dual Conductor Material Copper or Copper Alloy
Coverage Area 11 ft² (4 in Spacing), 14 ft² (6 in Spacing) Outside Diameter 5.6 mm
Wattage 133 W Insulation Material Polyolefin
Jacket Material Polyolefin Color Green
Length 27 ft Standards CAN/CSA-C22.2 No. 130-03, IEEE 515.1
Application Surface Heating UPC 698679732010

Packages

1 - UNIT - 1