Abbotsford
ftigc240c0189

FLEXTHERM 189 ft 947W 240V 4Amp Green Cable Concrete 5 Watts

Inventory
Unavailable for order
Manufacturer:FLEXTHERM
Manufacturer #:GC240C0189

Description

Specially designed to be buried directly in a concrete slab, Green Cable Concrete ensures constant overall comfort, and, if integrated to the concrete slab at the very beginning of construction, can help you make great savings. It uses the exceptional heat storing and releasing capacity of the concrete slab to spread heat more evenly, for a longer period of time, with reduced heat loss. That way, heat is retained more effectively and you save money! With its rapid, uniform anchoring system, it is easy to install because no return feed is required for connection.FEATURES AND BENEFITS:• Designed specifically to be buried in concrete• No surface preparation or maintenance cost• Increased thermal mass effect and heat is spread more evenly due to the exceptional heat storing and releasing capacity of the concrete mass• Compatible with most floor coverings• Easy installation: no return feed required for connection• Convenient installation: uniform anchoring system ensures speedy installation• Bright colored product makes it easier to install on the construction site• EMF-free (electromagnetic fields)*• Product designed for installation in a wet environment• 20 year limited warranty* Based on the installation instructions included in our FLEXTHERM installation guide, the recorded EMF measurement is considered insignificant (between 0.25 mG and 0.5 mG).

Specifications

Brand Name Flextherm Sub Brand Green Cable Concrete™
Item Name Heating Cable Type Braided
Voltage Rating 240 V Amperage Rating 4 A
Core Dual Conductor Material Copper or Copper Alloy
Coverage Area 68 ft² (4 in Spacing), 97 ft² (6 in Spacing) Outside Diameter 5.6 mm
Wattage 947 W Insulation Material Polyolefin
Jacket Material Polyolefin Color Green
Length 189 ft Standards CAN/CSA-C22.2 No. 130-03, IEEE 515.1
Application Surface Heating UPC 698679732096

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok