Abbotsford
ftigs240c0431

431' 861W 240V 3.6Amp Flextherm® Cable Surface 2 Watts, Green

Inventory
Unavailable for order
Manufacturer:FLEXTHERM
Manufacturer #:GS240C0431

Description

Green cable surface of 2 W consists of two twisted/sites and paired heating elements covered in copolymer. It uses ultra-resistant and high-performance components to provide perfect comfort, peace of mind, a healthy environment and real energy savings. It can be used in all rooms, regardless of their shape and size. Designed for dry and wet spaces, it is easy to install thanks to the UNIVERSAL SNAP-IN GAGES™ and to the fact that it is not necessary to return the cable to the thermostat. 2 W optimizes radiant heat and ensures that it spreads evenly over all installation surfaces and under all floor coverings due to its 2 inch or 3 inch spacing (5 cm or 7.6 cm).

Specifications

Brand Name Flextherm Sub Brand Green Cable Surface™
Item Name Heating Cable Type Braided
Voltage Rating 240 V Amperage Rating 3.6 A
Core Dual Conductor Material Copper or Copper Alloy
Coverage Area 76 ft² (2 in Spacing), 113 ft² (3 in Spacing) Outside Diameter 3.9 mm
Wattage 861 W Insulation Material Fluoropolymer
Jacket Material Copolymer Color Green
Length 431 ft Standards CAN/CSA-C22.2 No. 130-03, UL 1673
Application Surface Heating UPC 698679712128

Packages

1 - UNIT - 1