Abbotsford
ftigs240k0034

FLEXTHERM GS240K0034 Green Cable Surface™ Heating Cable Braided 240 V

Inventory
Unavailable for order
Manufacturer:FLEXTHERM
Manufacturer #:GS240K0034

Description

Green cable surface of 3 W consists of two twisted/sites and paired heating elements covered in copolymer. It uses ultra-resistant and high-performance components to provide perfect comfort, peace of mind, a healthy environment and real energy savings. It can be used in all rooms, regardless of their shape and size. Designed for dry and wet spaces, it is easy to install thanks to the UNIVERSAL SNAP-IN GAGES™ and to the fact that it is not necessary to return the cable to the thermostat. 3 W is for larger rooms with natural stone or ceramic floors, whose plywood or concrete subfloor guarantees better heat conduction.

Specifications

Brand Name Flextherm Sub Brand Green Cable Surface™
Item Name Heating Cable Type Braided
Voltage Rating 240 V Amperage Rating 0.43 A
Core Dual Conductor Material Copper or Copper Alloy
Coverage Area 9.7 ft² (3 in Spacing), 11.5 ft² (4 in Spacing) Outside Diameter 3.9 mm
Wattage 103 W Insulation Material Fluoropolymer
Jacket Material Copolymer Color Green
Length 10.36 m Standards CAN/CSA-C22.2 No. 130-03, UL 1673
Application Surface Heating UPC 698679752001

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok