Abbotsford
ftigs240k0998

FLEXTHERM GS240K0998 Green Cable Surface™ Heating Cable Braided 240 V

Inventory
Unavailable for order
Manufacturer:FLEXTHERM
Manufacturer #:GS240K0998

Description

Green cable surface can be used in all rooms, regardless of their shape and size. Designed for dry and wet spaces, it is easy to install thanks to the universal snap-in gages and to the fact that it is not necessary to return the cable to the thermostat. The Green cable surface is the first cable to indicate the length of remaining cable at every foot. Clear and simple marking at every foot to better manage the installation. Compatible with most floor coverings. Fits all room shapes and sizes. Designed for installation in wet environments. Does not dry out air or spread dust and germs. Requires no maintenance. Robust mechanical joint system. Small diameter cable that reduces the quantity of mortar or self-leveling underlayment required for glazing.

Specifications

Brand Name Flextherm Sub Brand Green Cable Surface™
Item Name Heating Cable Type Braided
Voltage Rating 240 V Amperage Rating 12.5 A
Conductor Material Copper or Copper Alloy Coverage Area 257 ft² (3 in Spacing), 337 ft² (4 in Spacing)
Outside Diameter 3.9 mm Wattage 2990 W
Insulation Material Fluoropolymer Jacket Material Copolymer
Color Green Length 998 ft
Standards CAN/CSA-C22.2 No. 130-03, UL 1673 Application Surface Heating
UPC 698679752209

Packages

1 - UNIT - 1