
NVENT THERMAL 120V 89W 0.74Amp 162Ohms 8sqft 29 ft 12 Cable Guides Radiant Floor Heating Cable
Description
Electric floor heating cable for applications under tile, stone, laminate or engineered wood floors. 120 V, 8 sq. ft., 0.7 Amps. Cable length 29'.
Specifications
Brand Name | nVent NUHEAT | Sub Brand | Nu-heat |
Item Name | Floor Heating Cable | Type | 2-Wire, Grounded, Twisted |
Number of Conductors | 1 | Voltage Rating | 120 V |
Amperage Rating | 0.74 A | Resistance | 162 O |
Material | Tinned Copper Braid | Conductor Size | 18-16 AWG |
Conductor Material | Copper | Coverage Area | 8 ft² |
Outside Diameter | 4mm | Wattage | 89 W |
Temperature Rating | 194 °F | Insulation Material | Tefzel Coated |
Jacket Material | PVC | NEMA Color | Black;White |
Color | Red | Length | 29 ft |
Standards | cULus Listed, CSA Certified | Application | For Residential Floor Heating |
UPC | 620713030011 |
Packages
1 - UNIT - 1 |