
NVENT THERMAL 240V 546W 2.2Amp 105Ohms 45sqft 177.8 ft 36 Cable Guides Radiant Floor Heating Cable
Description
Electric floor heating cable for applications under tile, stone, laminate or engineered wood floors. 240 V, 45 sq. ft., 2.2 Amps. Cable length 178'.
Specifications
Brand Name | nVent NUHEAT | Sub Brand | RAYCHEM |
Type | Floor Box | Number of Conductors | 2; Twisted Pair |
Voltage Rating | 240 VAC | Amperage Rating | 2.2 |
Resistance | 105 ohm | Conductor Size | 2 Conductor 20-30 AWG |
Conductor Material | Copper | Outside Diameter | 4 mm |
Wattage | 546 | Temperature Rating | 105 Deg C |
Insulation Material | ETFE | Jacket Material | PVC |
NEMA Color | Black;Red | Color | Red |
Length | 178 ft | Application | For use with 664 series floor boxes |
UPC | 620713030196 |
Packages
1 - UNIT - 1 |