
NVENT THERMAL 240V 1032W 4.3Amp 56Ohms 85sqft 334.1 ft 60 Cable Guides Radiant Floor Heating Cable
Description
Electric floor heating cable for applications under tile, stone, laminate or engineered wood floors. 240 V, 85 sq. ft., 4.3 Amps. Cable length 334'.
Specifications
Brand Name | nVent NUHEAT | Sub Brand | RAYCHEM |
Type | Floor Heating Cables and Cable Kits | Number of Conductors | 2; Twisted Pair |
Voltage Rating | 240VAC | Amperage Rating | 4.3 |
Resistance | 56 ohm | Conductor Size | 2 Conductor 20-30 AWG |
Conductor Material | Copper | Outside Diameter | 4mm |
Wattage | 1032 | Temperature Rating | 105 Deg C |
Insulation Material | ETFE | Jacket Material | PVC |
NEMA Color | Black;Red | Color | Red |
Length | 334 ft | Application | Floor Heating |
UPC | 620713030233 |
Packages
1 - UNIT - 1 |