
NVENT THERMAL 240V 1218W 5Amp 47Ohms 100sqft 393 ft 60 Cable Guides Radiant Floor Heating Cable
Description
Electric floor heating cable for applications under tile, stone, laminate or engineered wood floors. 240 V, 100 sq. ft., 5.0 Amps. Cable length 393'.
Specifications
Brand Name | nVent NUHEAT | Sub Brand | Nu-heat |
Item Name | Floor Heating Cable | Type | 2-Wire, Grounded, Twisted |
Number of Conductors | 1 | Voltage Rating | 240 V |
Amperage Rating | 5 A | Resistance | 47 O |
Material | Tinned Copper Braid | Conductor Size | 18-16 AWG |
Conductor Material | Copper | Coverage Area | 100 ft² |
Outside Diameter | 4 mm | Wattage | 1211 W |
Temperature Rating | 194 °F | Insulation Material | Tefzel Coated |
Jacket Material | PVC | NEMA Color | Black;Red |
Color | Red | Length | 393 ft |
Standards | cULus Listed, CSA Certified | Application | For Residential Floor Heating |
UPC | 620713030257 |
Packages
1 - UNIT - 1 |