Abbotsford
nuhn2c135

NVENT THERMAL 240V 1632W 6.8Amp 35Ohms 135sqft 528.7 ft 96 Cable Guides Radiant Floor Heating Cable

Price $514.96 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:FG0627

Description

Electric floor heating cable for applications under tile, stone, laminate or engineered wood floors. 240 V, 135 sq. ft., 6.8 Amps. Cable length 529'.


Easy installation, adjustable onsite to fit any area

Suitable for use under tile, stone, laminate and engineered wood floors

12-15 W/ft² heat output

Compatible with nVent NUHEAT Membrane integrated heating and uncoupling system

Reliable during long life: 25 year product and total care warranty available, no maintenance required

Specifications

Brand Name nVent NUHEAT Sub Brand RAYCHEM
Type Floor Box Number of Conductors 2; Twisted Pair
Voltage Rating 240 VAC Amperage Rating 6.8
Resistance 35 ohm Conductor Size 2 Conductor 20-30 AWG
Conductor Material Copper Outside Diameter 4 mm
Wattage 1632 Temperature Rating 105 Deg C
Insulation Material ETFE Jacket Material PVC
NEMA Color Black;Red Color Red
Length 529 in Application For use with 664 series floor boxes
UPC 620713030271

Packages

1 - UNIT - 1