Abbotsford
nuhn2c190

NVENT THERMAL 240V 2316W 9.6Amp 25Ohms 190sqft 756.7 ft 120 Cable Guides Radiant Floor Heating Cable

Price $938.19 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:FG0631

Description

Electric floor heating cable for applications under tile, stone, laminate or engineered wood floors. 240 V, 190 sq. ft., 9.6 Amps. Cable length 757'.


Easy installation, adjustable onsite to fit any area

Suitable for use under tile, stone, laminate and engineered wood floors

12-15 W/ft² heat output

Compatible with nVent NUHEAT Membrane integrated heating and uncoupling system

Reliable during long life: 25 year product and total care warranty available, no maintenance required

Specifications

Brand Name nVent NUHEAT Sub Brand RAYCHEM
Type Floor Heating Cables and Cable Kits Number of Conductors 2; Twisted Pair
Voltage Rating 240VAC Amperage Rating 9.6
Resistance 25 ohm Conductor Size 2 Conductor 20-30 AWG
Conductor Material Copper Outside Diameter 4mm
Wattage 2316 Temperature Rating 105 Deg C
Insulation Material ETFE Jacket Material PVC
NEMA Color Black;Red Color Red
Length 757 ft Application Floor Heating
UPC 620713030318

Packages

1 - UNIT - 1