Abbotsford
nuhn2c240

NVENT THERMAL 240V 2934W 12.1Amp 20Ohms 240sqft 953.1 ft 144 Cable Guides Radiant Floor Heating Cable

Price $1,102.88 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:FG0633

Description

Electric floor heating cable for applications under tile, stone, laminate or engineered wood floors. 240 V, 240 sq. ft., 12.1 Amps. Cable length 953'.


Easy installation, adjustable onsite to fit any area

Suitable for use under tile, stone, laminate and engineered wood floors

12-15 W/ft² heat output

Compatible with nVent NUHEAT Membrane integrated heating and uncoupling system

Reliable during long life: 25 year product and total care warranty available, no maintenance required

Specifications

Brand Name nVent NUHEAT Sub Brand RAYCHEM
Type Floor Box Number of Conductors 2; Twisted Pair
Voltage Rating 240 VAC Amperage Rating 12.1
Resistance 20 ohm Conductor Size 2 Conductor 20-30 AWG
Conductor Material Copper Outside Diameter 4 mm
Wattage 2934 Temperature Rating 105 Deg C
Insulation Material ETFE Jacket Material PVC
NEMA Color Black;Red Color Red
Length 953 ft Application For use with 664 series floor boxes
UPC 620713030332

Packages

1 - UNIT - 1