Abbotsford
stlct1w1260s111

STELPRO DESIGN 420 ft 10.5Amp 1260W 120V CT Series Twisted Pair Heating Cable, Yellow

Price $439.73 / FT
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT
Manufacturer:STELPRO
Manufacturer #:CT1W1260S111

Description

There is no greater sensation than having warm feet on a heated floor during the cold months of winter – just what °STELPRO CT heating cable provides. It can be installed under a variety of floor coverings and it has virtually no electromagnetic field. Its small diameter allows easy handling while minimizing the overall floor thickness once the floor covering is in place. It’s ideal for any part of the house, including the hallway, bathroom, kitchen and basement. It’s also great for day care centres. Whether in one room or the entire house, it provides the warmth of even heat over the entire floor covering surface. Efficiency and safety combined!Ideal for Bathroom, kitchen, living room, basement, bedroom, hallway, day care centre, locker room, small space.

Specifications

Brand Name Stelpro Sub Brand CT
Item Name Heating Cable Type Twisted
Voltage Rating 120 V Amperage Rating 10.5 A
Material Copper Sheath Core Dual
Coverage Area 111 ft² (3 in Spacing) Wattage 1260 W
Color Yellow Length 420 ft
Application For Residential, Surface Heating UPC 626296187890

Packages

1 - UNIT - 1