![rizrwc2yp10k](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/10478690.jpg?preset=medium)
RIZE ENTERPRISES 120 inch-18 inch 1/6 Cable Rize Enterprises Y-Drop Style Toggle Kit
Description
Toggle 10Y kit. 1/16 inch cable. Includes 2 KL100 kwik locks.
Specifications
Brand Name | Rize | Item Name | Toggle Hanger |
Type | Y-Shaped | Size | 120 in L |
Material | WC2 Cable | Series/Model | RWC2YP1OK |
Dimensions | 1/16 in Cable | Includes | (2) KL100 Cable Lock |
Application | For Hanging Fluorescent Lights and other Lighting Applications |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |