
STELPRO DESIGN 6 inch x 98 ft x 5 inch Proband Roll
Description
Proband roll 6 in. X 98 ft 5 in.
Specifications
Brand Name | Stelpro | Sub Brand | SCU |
Item Name | Proband Roll | Dimensions | 98 ft L x 6 in W |
For Use With | SCU Floor Heating Cables | Application | For Residential |
UPC | 626296604120 |
Packages
1 - UNIT - 1 |