Abbotsford
ftitc240p0120

FLEXTHERM 30 ft 749W 3.1Amp 240V Flextherm Xpress Concrete Mat

Inventory
Unavailable for order
Manufacturer:FLEXTHERM
Manufacturer #:TC240P0120

Description

Concrete mat consists of a 6W cable on a self-adhesive substrate with a 15 cm (6 inch) spacing and is designed specifically to be embedded in concrete. It has a standard width of 61 cm (24 inches). The mat can be installed directly on the insulation under the concrete slab or on a concrete or plywood subfloor with a concrete topping. It will use the thick mass of concrete to store and release a comfortable and uniform heat. Embedding in concrete just got easier. Mat with self-adhesive backing for easy installation. Strong and durable copolymer substrate. Designed specifically to be buried in concrete. No surface preparation or maintenance cost. No additional cost for floor finishing. Does not raise the floor height. Increased thermal mass effect and heat is spread more evenly due to the exceptional heat storing and releasing capacity of the concrete mass. Compatible with most floor coverings. Does not dry the air or spread dust or germs.

Specifications

Brand Name Flextherm Sub Brand Flextherm
Item Name Concrete Heating Mat Length 31 ft
Coverage 60 ft² Voltage Rating 240 V
Wattage 0 - 749 W Application Suitable for Humid Rooms, Floor Storage Heater
UPC 698679262067

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok