Abbotsford
nuhf1508

NVENT THERMAL 60 inch x 30 inch 1.3Amp 150W 96Ohms 12.5sq.ft 120V F1508 Standard Floor Heating Mat

Price $329.82 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:FG0010

Description

Nuheat fiber mat made of copper/copper alloy heating wire insulated with ETFE and surrounded with protective stainless steel ground shield. Heating wire sandwiched completely in the material requires thinset mortar under mat to attach to floor. 25 year manufacturer warranty.


Easy installation: various sizes so no need to configure heating wires during installation

Only 1/8" thick

Suitable for use under tile, stone, laminate and engineered wood floors

12 W/ft² heat output

Reliable during long life: 25 year product and total care warranty available, no maintenance required

Specifications

Brand Name nVent NUHEAT Sub Brand RAYCHEM
Item Name Heating Mat Type Standard
Width 30 in Length 60 in
Voltage Rating 120 V Amperage Rating 1.3 A
Wattage 150 W Temperature Rating 150 Deg C
Finish Tinned Plated Copper Braid Color Gray
Application For Residential Floor Heating UPC 620713000090

Packages

1 - UNIT - 1