Abbotsford
nuhf1808

NVENT THERMAL 72 inch x 30 inch 1.5Amp 180W 80Ohms 15sq.ft 120V F1808 Standard Floor Heating Mat

Price $305.89 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:FG0016

Description

Nuheat fiber mat made of copper/copper alloy heating wire insulated with ETFE and surrounded with protective stainless steel ground shield. Heating wire sandwiched completely in the material requires thinset mortar under mat to attach to floor. 25 year manufacturer warranty.

Specifications

Brand Name nVent NUHEAT Sub Brand RAYCHEM
Item Name Floor Heating Mat Type Standard
Width 30 in Length 72 in
Voltage Rating 120 V Amperage Rating 1.5 A
Wattage 180 W Temperature Rating 150 Deg C
Color Gray Application For Warming System used Under Tile, Stone, Laminate and Engineered Wood Surface
UPC 620713000151

Packages

1 - UNIT - 1