NVENT THERMAL 72 inch x 60 inch 3.0Amp 360W 40Ohms 30sq.ft 120V F1815 Standard Floor Heating Mat
Description
Pre-built like an electric blanket, Nuheat Mat is an electric floor heating system that brings soothing heat to the following surfaces: Ceramic or porcelain tile, Granite, Marble, Natural Stone and Laminate/Engineered wood floors.
Specifications
| Brand Name | nVent NUHEAT | Sub Brand | Nu-heat |
| Item Name | Floor Heating Mat | Type | Standard |
| Width | 60 in | Length | 72 in |
| Thickness | 1/8 in | Coverage | 30 ft² |
| Voltage Rating | 120 V | Amperage Rating | 3 A |
| Wattage | 360 W | Cord Size | 18 AWG |
| Cord Length | 10 ft | Heating Cable Spacing | 2 in |
| Temperature Rating | 50 °F | Finish | Electro-Tin Plated, Galvanic Tinned |
| Color | Gray | Standards | UL 1693, C22.2, 217 Listed, NEC |
| Application | For Tile, Stone and Marble Floors as well as Laminate and Engineered Wood Floors | UPC | 620713000199 |
Packages
| 1 - UNIT - 1 |