
NVENT THERMAL 72 inch x 72 inch 120V 432W 3.6Amp 33Ohms 36sqft Standard Floor Heat Mat
Description
Nuheat fiber mat made of copper/copper alloy heating wire insulated with ETFE and surrounded with protective stainless steel ground shield. Heating wire sandwiched completely in the material requires thinset mortar under mat to attach to floor. 25 year manufacturer warranty.
Specifications
Brand Name | nVent NUHEAT | Sub Brand | RAYCHEM |
Item Name | Heating Mat | Type | Standard, Pre-Built, Electric |
Width | 72 in | Length | 72 in |
Thickness | 1/8 in | Coverage | 36 ft² |
Voltage Rating | 120 V | Amperage Rating | 3.6 A |
Wattage | 432 W | Cord Size | 18 AWG |
Cord Length | 10 ft | Heating Cable Spacing | 2 in |
Bend Radius | 5/8 in | Temperature Rating | 194 °F Maximum Exposure, 50 °F Minimum Installation |
Mounting Type | Floor | Material | Fabric with Tinned Copper Braided Wire |
Finish | Tinned Plated Copper Braid | Color | Gray |
Includes | Installation Instruction Manual | Standards | cULus Listed, CSA C22.2 No. 130-16 Certified, CEC 62-104 Certified |
Application | For Ceramic or Porcelain Tile, Granite, Marble, Natural Stone, Laminate/Engineered Wood Floors | UPC | 620713000205 |
Packages
1 - UNIT - 1 |