Abbotsford
nuhf1012

NVENT THERMAL 40 inch x 48 inch 120V 160W 1.3Amp 90Ohms 13.3sqft Standard Floor Heat Mat

Price $343.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:FG0004

Description

Electric floor heating mat for applications under tile, stone, laminate or engineered wood floors. 120 V, 40"x48", 1.3 Amps, 160 W. Mat dimensions 3'4" x 4'.


Easy installation: various sizes so no need to configure heating wires during installation

Only 1/8" thick

Suitable for use under tile, stone, laminate and engineered wood floors

12 W/ft² heat output

Reliable during long life: 25 year product and total care warranty available, no maintenance required

Specifications

Brand Name nVent NUHEAT Sub Brand RAYCHEM
Item Name Heating Mat Type Standard
Width 48 in Length 40 in
Voltage Rating 120 V Amperage Rating 1.3 A
Wattage 160 W Temperature Rating 150 Deg C
Finish Tinned Plated Copper Braid Color Gray
Application For Residential Floor Heating UPC 620713000045

Packages

1 - UNIT - 1