Abbotsford
nuhf2506

NVENT THERMAL 96 inch x 24 inch 120V 192W 1.6Amp 75Ohms 16sqft Standard Floor Heat Mat

Price $379.31 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:FG0037

Description

Installed under tile, marble, natural stone and laminate /engineered wood floors. Custom nVent NUHEAT Mats available for rooms with curves and angles — custom manufactured in only 3 days! Available in over 70 standard off-the-shelf square and rectangular sizes. Heats shower floors, shower benches and steam rooms. Ideal for renovation or new construction. Low operating cost. Industry-leading customer service. 25-year warranty.


Easy installation: various sizes so no need to configure heating wires during installation

Only 1/8" thick

Suitable for use under tile, stone, laminate and engineered wood floors

12 W/ft² heat output

Reliable during long life: 25 year product and total care warranty available, no maintenance required

Specifications

Brand Name nVent NUHEAT Sub Brand RAYCHEM
Type Floor Heating Mats and Membranes Width 24 in
Length 96 in Voltage Rating 120VAC
Amperage Rating 1.6 Wattage 192
Temperature Rating 150 Deg C Finish Tinned Plated Copper Braid
Color Gray Application Floor Heating
UPC 620713000366

Packages

1 - UNIT - 1