NVENT THERMAL 96 inch x 60 inch 120V 480W 4Amp 30Ohms 40sqft Standard Floor Heat Mat
Description
Nuheat fiber mat made of copper/copper alloy heating wire insulated with ETFE and surrounded with protective stainless steel ground shield. Heating wire sandwiched completely in the material requires thinset mortar under mat to attach to floor. 25 year manufacturer warranty.
Specifications
Brand Name | nVent NUHEAT | Item Name | Heating Mat |
Type | Standard | Width | 60 in |
Length | 96 in | Thickness | 1/8 in |
Coverage | 40 ft² | Voltage Rating | 120 V |
Amperage Rating | 4 A | Wattage | 480 W |
Cord Size | 18 AWG | Cord Length | 10 ft |
Heating Cable Spacing | 2 in | Temperature Rating | 194 °F Maximum Exposure, 50 °F Minimum Installation |
Mounting Type | Floor | Material | Fabric with Tinned Copper Braided Wire |
Standards | UL 1693, UL C22.2 No. 217, Article 424 of NEC | Application | For Residential Floor Heating |
UPC | 620713000410 |
Packages
1 - UNIT - 1 |