![nuhf2518](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/76216144.jpg?preset=medium)
NVENT THERMAL 96 inch x 72 inch 120V 576W 4.8Amp 25Ohms 48sqft Standard Floor Heat Mat
Description
nVent Pre-built like an electric blanket. Nuheat Mat is an electric floor heating system that brings heat to the following surfaces:Ceramic or porcelain tile, Granite, Marble, Natural Stone and Laminate/Engineered wood floors. Nuheat Mat is a pre-built floor heating system, meaning it does not require any on-site manipulation during installation. Nuheat Mat is compatible with all standard subfloor material and is 1/8 in thick.
Specifications
Brand Name | nVent NUHEAT | Item Name | Heating Mat |
Type | Standard, Pre-Built, Electric | Width | 72 in |
Length | 96 in | Thickness | 1/8 in |
Coverage | 48 ft² | Voltage Rating | 120 V |
Amperage Rating | 4.8 A | Wattage | 576 W |
Cord Size | 18 AWG | Cord Length | 10 ft |
Heating Cable Spacing | 2 in | Temperature Rating | 194 °F Maximum Exposure, 50 °F Minimum Installation |
Mounting Type | Floor | Material | Fabric with Tinned Copper Braided Wire |
Includes | Installation Instruction Manual | Standards | cULus Listed, UL 1693, C22.2 No. 217, Article 424 of NEC |
Application | For Kitchens, Bathrooms, Entryways, Family Rooms/Dens, Mudrooms, Basements, Hallways, Sunrooms, New Additions and Laundry Rooms | UPC | 620713000427 |
Packages
1 - UNIT - 1 |