Abbotsford
nuhf2706

NVENT THERMAL 108 inch x 24 inch 120V 216W 1.8Amp 67Ohms 18sqft Standard Floor Heat Mat

Price $399.17 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:FG0046

Description

NUHEAT Mats installed under tile, marble, natural stone and laminate, engineered wood floors. Nuheat Custom Mats available for rooms with curves and angles. Available in over 70 standard off-the-shelf square andrectangular sizes. Heats shower floors, shower benches and steam rooms


Easy installation: various sizes so no need to configure heating wires during installation

Only 1/8" thick

Suitable for use under tile, stone, laminate and engineered wood floors

12 W/ft² heat output

Reliable during long life: 25 year product and total care warranty available, no maintenance required

Specifications

Brand Name nVent NUHEAT Sub Brand RAYCHEM
Item Name Heating Mat Type Standard, Electric Floor
Width 24 in Length 108 in
Thickness 1/8 in Coverage 18 ft²
Voltage Rating 120 V Amperage Rating 1.8 A
Wattage 216 W Cord Length 10 ft
Heating Cable Spacing 2 in Bend Radius 5/8 in
Temperature Rating 50 °F Finish Tinned Plated Copper Braid
Color Gray Includes Installation Instructions
Standards UL C22.2, 217 Application For Tile, Stone and Marble Floors as well as Laminate and Engineered Wood Floors
UPC 620713000458

Packages

1 - UNIT - 1