
NVENT THERMAL 108 inch x 36 inch 2.7Amp 324W 44Ohms 27sq.ft 120V F2709 Standard Floor Heating Mat
Description
Nuheat standard mat, 120 V, 108”x 36”, 2.7 Amps, 324 W. Matdimensions 9’ x 3’
Specifications
Brand Name | nVent NUHEAT | Sub Brand | RAYCHEM |
Item Name | Heating Mat | Type | Standard |
Width | 36 in | Length | 108 in |
Thickness | 1/8 in | Coverage | 27 ft² |
Voltage Rating | 120 V | Amperage Rating | 2.7 A |
Wattage | 324 W | Cord Size | 18 AWG |
Cord Length | 10 ft | Heating Cable Spacing | 2 in |
Bend Radius | 5/8 in | Temperature Rating | 194 °F Maximum Exposure, 50 °F Minimum Installation |
Mounting Type | Floor | Material | Fabric with Tinned Copper Braided Wire |
Finish | Tinned Plated Copper Braid | Color | Gray |
Standards | cULus Listed, C22.2 No. 130-16, CEC 62-104 | Application | Floor Heating |
UPC | 620713000472 |
Packages
1 - UNIT - 1 |