Abbotsford
nuhf2710

NVENT THERMAL 42 inch x 108 inch 120V 378W 3.2Amp 38Ohms 31.5sqft Standard Floor Heat Mat

Price $500.78 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:FG0049

Description

Electric floor heating mat for applications under tile, stone, laminate or engineered wood floors. 120 V, 108"x42", 3.2 Amps, 378 W. Mat dimensions 9' x 3.5'.


Easy installation: various sizes so no need to configure heating wires during installation

Only 1/8" thick

Suitable for use under tile, stone, laminate and engineered wood floors

12 W/ft² heat output

Reliable during long life: 25 year product and total care warranty available, no maintenance required

Specifications

Brand Name nVent NUHEAT Sub Brand RAYCHEM
Type Floor Box Width 42 in
Length 108 in Voltage Rating 120 VAC
Amperage Rating 3.2 Wattage 378 Watt
Temperature Rating 150 Deg C Finish Electro-Tin Plated, Galvanic Tinned
Color Gray Application For use with 664 series floor boxes
UPC 620713000489

Packages

1 - UNIT - 1